Shop All Coffee Tables
Manhattan Comfort
Rectangle Marine Coffee Table in Nature, 26.77 W, 15.16 L, 14.17 H, MDP and MDF Top, Nature
Mfr # 14LC4
Zoro # G4445276
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 26.77
- Length 15.16
- Height 14.17
- Tabletop Material MDP and MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 14LC4
- Zoro # G4445276
- UPC # 810025594251
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 26.77 |
Length | 15.16 |
Height | 14.17 |
Details
Item | Marine Coffee Table in Nature |
Shape | Rectangle |
Tabletop Material | MDP and MDF |
Tabletop Color | Nature |
Frame Color | Nature |
Frame Material | MDP and MDF |
Leg Type | H-Style Base |
Leg Color | Nature |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The edgiest, coolest, most functional, and creative accent table, the Marine end table multitasks as a magazine stand, coffee table, and living room accent, while instantly elevating your space with its subtle sophistication and smart design. Use its base as an end table to keep snacks and drinks nearby, or as a coffee table topped off with fresh flowers and magazines. This piece is timeless and will remain a mainstay for years to come, as it moves easily from space to space and always keeps a room interesting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mozaika Black Leather Contemporary 5-Piece Dining Set (110-5272-5273)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- GLOBAL INDUSTRIAL Mobile Lectern, Mahogany (248630MH)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- ELK SIGNATURE Coffee Table, 46 in W, 30 in L, 17 in H (H0895-10851)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Multi-color (MBD5016)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- SAFAVIEH 19.3 x 54 x 23.6 in. Manelin Coffee Table with Storage Drawers, Ash Grey (AMH6642C)
- Manhattan Comfort Coffee Tables