Shop All Coffee Tables
Manhattan Comfort
Rectangle Marine Coffee and Side Table - Set of 2 in White, 40.94 W, 15.16 L, 26.77 H, White
Mfr # 2-13LC1
Zoro # G4444442
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 40.94
- Length 15.16
- Height 26.77
- Tabletop Material MDP and MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-13LC1
- Zoro # G4444442
- UPC # 810025594305
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 40.94 |
Length | 15.16 |
Height | 26.77 |
Details
Item | Marine Coffee and Side Table - Set of 2 in White |
Shape | Rectangle |
Tabletop Material | MDP and MDF |
Tabletop Color | White |
Frame Color | White |
Frame Material | MDP and MDF |
Leg Type | C-Shaped |
Leg Color | White |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The edgiest, coolest, most functional, and creative accent table, the Marine end table multitasks as a magazine stand, coffee table, and living room accent, while instantly elevating your space with its subtle sophistication and smart design. Use its base as an end table to keep snacks and drinks nearby, or as a coffee table topped off with fresh flowers and magazines. This piece is timeless and will remain a mainstay for years to come, as it moves easily from space to space and always keeps a room interesting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- GLARO Umbrella Bags, PK1000 (UB1000)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- ORE FURNITURE Ore Furniture HB4729 18 in. Navy Blue Diamond Tufted Coffee Table (HB4729)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- BAXTON STUDIO 38 W, 22.25 L, 14.75 H (193-11716-ZORO)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- Manhattan Comfort Coffee Tables