Shop All End Tables
Manhattan Comfort
Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White
Mfr # 19PMC1
Zoro # G4438842
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 33.07
- Length 15.75
- Height 25.59
- Tabletop Material MDF and MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 19PMC1
- Zoro # G4438842
- UPC # 810042673618
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 33.07 |
Length | 15.75 |
Height | 25.59 |
Details
Item | Hampton Accent Cabinet |
Shape | Rectangle |
Tabletop Material | MDF and MDP |
Tabletop Color | White |
Frame Color | White |
Frame Material | MDF and MDP |
Leg Type | Splayed Legs |
Leg Color | White |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Mid-century modern style and functional design meet in this beautifully crafted accent cabinet that is as versatile as it is seamless, easily enhancing the dining or living space with ample storage space for tucking away tablecloths, serving pieces, books, home albums, board games, and more. Splayed legs and clean lines give this piece a classic look and it easily moves from space to space, dressed up or down with framed family photos on display, a vase of fresh flowers to brighten the space, and other favorites to help make it your own.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- TRUE Temp Control Kit (800366)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- FLASH FURNITURE Round Glass End Table with Matte Black Frame (NAN-JH-1786ET-BK-GG)
- Manhattan Comfort End Tables