Shop All End Tables
Manhattan Comfort
Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black
Mfr # 119AMC152
Zoro # G8848003
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 27.76
- Length 17.52
- Height 19.69
- Tabletop Material MDP and Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 119AMC152
- Zoro # G8848003
- UPC # 7899579413396
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 27.76 |
Length | 17.52 |
Height | 19.69 |
Depth | 17.52" |
Details
Item | Ellis Coffee Table |
Shape | Rectangle |
Tabletop Material | MDP and Melamine |
Tabletop Color | Dark Oak and Black |
Frame Color | Dark Oak and Black |
Frame Material | Steel |
Leg Type | Steel |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Includes | (1) Open Cubby Space; All Hardware |
Series | Ellis |
Material | MDF (Shelves) |
Type | Coffee Table |
Color | Dark Oak and Black |
Description
Coffee Table,Dark Oak/Black,27.76 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- LORELL Lorell® Clear Sleeve Floor Savers - 1.25" Diameter - 8/Pack (49321)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- Manhattan Comfort End Tables