Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF
Mfr # 122GMC4
Zoro # G110930881
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 67.91 in.
- Height 32.48 in.
- Tabletop Material MDF
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 122GMC4
- Zoro # G110930881
- UPC # 810125805813
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Length | 67.91 in. |
Height | 32.48 in. |
Details
Item | Dining Table |
Shape | Rectangle |
Tabletop Material | MDF |
Finish | Matte |
Color | Blue |
Weight | 86.24 lbs |
Description
Host your next dinner party in style, with the rustic standout NoMad dining table, that serves as the perfect gathering place for friends and family to come together. Beautifully simple in design with expert quality craftsmanship, this piece is both farmhouse chic and modern all at once. A pedestal base accommodates deep or oversized chairs and blends well with any decor. A dining room focal point, this is a statement piece that will never go out of style.
- •Modern Modern Dining Table for Dining Room Use.
- •Upon Assembly, Measures: 67.91 in. Length, 29.92 in. Height, 32.48 in. Depth.
- •Seating Space Capacity for 6 Persons.
- •Feel the Wood Grain with the Protouch Finish.
- •Rustic Style Dining Table with Wood-Grain Details and H Base
- •Includes Adjustable Plastic Feet Stoppers.
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC2)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W X 32.48 L X 29.92 H, MDF, Nature (122GMC77)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC1)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC4)
- INTERNATIONAL CONCEPTS Rectangle Table with Butterfly Extension, 32 in W X 48 in L X 36 in H, Wood, Unfinished (K-T32X-336T)
- Manhattan Comfort Dining Room Tables & Sets