Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF
Mfr # 126GMC4
Zoro # G110930867
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 67.91 in.
- Height 32.48 in.
- Tabletop Material MDF
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 126GMC4
- Zoro # G110930867
- UPC # 810125805899
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Length | 67.91 in. |
Height | 32.48 in. |
Details
Item | Dining Set of 3 |
Shape | Rectangle |
Tabletop Material | MDF |
Finish | Matte |
Includes | Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each. |
Color | Blue |
Weight | 163.24 lbs |
Description
Set the tone for the perfect dinner party, with the statement NoMad dining set, a beautifully rustic and charming table and benches that are the ultimate understated mainstay for any dining space. Create memories and gather loved ones together to pull up a bench and gather around the table in style. A pedestal base, smooth finish, and seamless design blend together to create a timeless and wonderfully crafted dining set.
- •3-Piece Modern Modern Dining Set for Dining Room Use.
- •Table Measures: 67.91 in. Length, 29.92 in. Height, 32.48 in. Depth. Bench Measures: 67.91 in. Length, 18.7 in. Height, 11.73 in. Depth.
- •Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each.
- •Seating Space Capacity for 6 Persons.
- •Feel the Wood Grain with the Protouch Finish.
- •Includes Adjustable Plastic Feet Stoppers.
- •Rustic Style Dining Table with Wood-Grain Details and H Base
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC4)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC1)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W X 32.48 L X 29.92 H, MDF, Nature (122GMC77)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 36.3 in H, Wood, Black (K46-42DPT-27B-6B)
- Manhattan Comfort Dining Room Tables & Sets