Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF
Mfr # 126GMC1
Zoro # G010930868
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 67.91 in.
- Height 32.48 in.
- Tabletop Material MDF
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 126GMC1
- Zoro # G010930868
- UPC # 810125805875
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Length | 67.91 in. |
Height | 32.48 in. |
Details
Item | Dining Set of 3 |
Shape | Rectangle |
Tabletop Material | MDF |
Finish | Matte |
Includes | Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each. |
Color | White |
Weight | 163.24 lbs |
Description
Set the tone for the perfect dinner party, with the statement NoMad dining set, a beautifully rustic and charming table and benches that are the ultimate understated mainstay for any dining space. Create memories and gather loved ones together to pull up a bench and gather around the table in style. A pedestal base, smooth finish, and seamless design blend together to create a timeless and wonderfully crafted dining set.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- STACKBIN Mobile Computer Dest W/ Top Shelf (P3624-T-INS)
- LORELL Plastic Folding Chair, PK4 (62534)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC4)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC2)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC1)
- MANHATTAN COMFORT Rectangle Dining Table, 67.91 in. L X 32.48 in. H, MDF (122GMC4)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 42 in W X 42 in L X 30.3 in H, Wood, Washed Gray Taupe (K09-42DPT-27B)
- Manhattan Comfort Dining Room Tables & Sets