Shop All End Tables
Manhattan Comfort
Rectangle Celine Side Table Console in Black, 70.86 W X 13.97 L X 22.63 H, Steel / MDF, Black
Mfr # 255551
Zoro # G4441128
product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 70.86
- Length 13.97
- Height 22.63
- Tabletop Material Steel / MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 255551
- Zoro # G4441128
- UPC # 810042672550
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 70.86 |
Length | 13.97 |
Height | 22.63 |
Details
Item | Celine Side Table Console in Black |
Shape | Rectangle |
Tabletop Material | Steel / MDF |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Carbon Steel Legs |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The Celine console table takes your living room style up a notch and impresses guests by adding visual interest to your space. With its two-tiered design and steel legs, it easily blends into a modern contemporary space and slides behind a sofa or sits in an entryway, making it both a stylish and functional addition. Add a tray for keys, a lamp, framed family photos up top, and your favorite coffee table books or decorative accents to make it your own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- MIDWEST FASTENER 13/16" Black Plastic Inside Square Rocker 6PK (66881)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, White (19PMC1)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, Maple Cream (19PMC11)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W X 18.89 L X 19.68 H, MDF, Off White (89852)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W X 17.52 L X 19.69 H, MDP and Melamine, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W X 31.88 L X 11.81 H, MDF, White (89252)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W X 14.17 L X 30.71 H (4LC3)
- MONARCH SPECIALTIES 15.75 W X 21.75 H, Metal, Particle Board, Grey (I 2176)
- Manhattan Comfort End Tables