Shop All Coffee Tables
Manhattan Comfort
Rectangle Celine Coffee Table in Nude Mosaic Wood, 53.14 W, 23.62 L, 12.44 H, Steel / MDF Top
Mfr # 255351
Zoro # G4442887
product price: $128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 53.14
- Length 23.62
- Height 12.44
- Tabletop Material Steel / MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 255351
- Zoro # G4442887
- UPC # 810042672499
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 53.14 |
Length | 23.62 |
Height | 12.44 |
Details
Item | Celine Coffee Table in Nude Mosaic Wood |
Shape | Rectangle |
Tabletop Material | Steel / MDF |
Tabletop Color | Nude Mosaic Wood |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Carbon Steel Legs |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The coffee table is often the hallmark gathering spot for friends and family, and this piece is the perfect one to complete your living space. A blend of contemporary design with a touch of industrial chic, the Celine coffee table offers a modern vibe with its linear steel frame and smooth finish. A living room mainstay, this piece instantly draws people together to pour over family albums, magazines, favorite books, admire decorative accents and share a cup of coffee or glass of wine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- SPI HOME- SAN PACIFIC INTL Dolphin Duet Coffee Table (80267)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- ALATERRE FURNITURE 32 W, 14 L, 32 H, Pine with Composite Wood Top, Gray (ANCT1840)
- Manhattan Comfort Coffee Tables