Shop All Coffee Tables
Manhattan Comfort
Rectangle Celine Coffee Table in Black Marble, 53.14 W, 23.62 L, 12.44 H, Steel / MDF Top
Mfr # 255352
Zoro # G4440741
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 53.14
- Length 23.62
- Height 12.44
- Tabletop Material Steel / MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 255352
- Zoro # G4440741
- UPC # 810042672505
- Country of Origin Brazil
- Category Coffee Tables
Dimensions
Width | 53.14 |
Length | 23.62 |
Height | 12.44 |
Details
Item | Celine Coffee Table in Black Marble |
Shape | Rectangle |
Tabletop Material | Steel / MDF |
Tabletop Color | Black Marble |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Carbon Steel Legs |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
The coffee table is often the hallmark gathering spot for friends and family, and this piece is the perfect one to complete your living space. A blend of contemporary design with a touch of industrial chic, the Celine coffee table offers a modern vibe with its linear steel frame and smooth finish. A living room mainstay, this piece instantly draws people together to pour over family albums, magazines, favorite books, admire decorative accents and share a cup of coffee or glass of wine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- HUDSON & CANAL 32 in. Ada Wide Round Coffee Table Blackened Bronze (CT1457)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- ELK STUDIO Coffee Table, 40 in W, 40 in L, 18 in H (17636)
- BAXTON STUDIO 18.9 W, 18.9 L, 18.9 H (199-12327-ZORO)
- Manhattan Comfort Coffee Tables