Shop All Dining Room Tables & Sets
Manhattan Comfort
Rectangle Celine 86.22 Dining Table in Off White, 86.22 W, 39.37 L, 30.94 H, Steel / MDF Top
Mfr # 1022552
Zoro # G4441706
product price: $661.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 86.22
- Length 39.37
- Height 30.94
- Tabletop Material Steel / MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 1022552
- Zoro # G4441706
- UPC # 810042672710
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Width | 86.22 |
Length | 39.37 |
Height | 30.94 |
Details
Item | Celine 86.22 Dining Table in Off White |
Shape | Rectangle |
Tabletop Material | Steel / MDF |
Tabletop Color | Off White |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Carbon Steel Legs |
Leg Color | Black |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Description
Gather the family around the table and give your dinner party a style upgrade with the modern Celine table for eight. Steel legs offer a bit of industrial edge, while straight lines allow this piece to blend easily into any space. Large enough to host family and friends, without overtaking the space, this piece is the perfect balance and beautifully crafted seamlessly fitting a kitchen or dining room. Change it up with mismatched chairs and dress it up with linens and interesting table scaping designs for the next great dinner party at your place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART William Breedon 'Season Of Peace' Canvas Art, 35x47 (ALI32186-C3547GG)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- LIVING ACCENTS Brown Round Stainless Steel Mosaic Bistro Table (H22ST2150)
- Manhattan Comfort Dining Room Tables & Sets