Shop All End Tables
Manhattan Comfort
Rectangle Avesta Double Side Table. 2.0, 35.43 W X 13.78 L X 27.36 H, Melamine MDP, White
Mfr # 7AMC132
Zoro # G8851759
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 35.43
- Length 13.78
- Height 27.36
- Tabletop Material Melamine MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 7AMC132
- Zoro # G8851759
- Country of Origin Brazil
- Category End Tables
Dimensions
Width | 35.43 |
Length | 13.78 |
Height | 27.36 |
Depth | 13.78" |
Details
Item | Avesta Double Side Table. 2.0 |
Shape | Rectangle |
Tabletop Material | Melamine MDP |
Tabletop Color | White |
Frame Color | White, Stamp, Yellow |
Frame Material | Melamine |
Leg Type | Splayed Legs |
Leg Color | Yellow |
Finish | Matte |
Assembled/Unassembled | Unassembled |
Material | High Quality MDP |
Includes | All Hardware |
Color | White/Stamp/Yellow |
Type | Double Side Table |
Series | Avesta 2.0 |
Description
Double Side Table,White/Stamp/Yellw
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W X 17.52 L X 19.69 H, MDP and Melamine, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, White (19PMC1)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W X 14.17 L X 30.71 H (4LC3)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W X 15.75 L X 25.59 H, MDF and MDP, Maple Cream (19PMC11)
- MANHATTAN COMFORT Round End Table 1.0 and End Table 2.0 Set of 2, 18.43 in L X Stainless Steel, Grey (2-AT03-GY)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W X 18.89 L X 19.68 H, MDF, Off White (89852)
- BAXTON STUDIO Garvey French Provincial White Finished Wood 3-Drawer Entryway Console Table (179-11330-Zoro)
- Manhattan Comfort End Tables