Shop All Home Storage Cabinets
Manhattan Comfort
Ratzer Storage Cabinet in Brown and White
Mfr # SC-317AMC192
Zoro # G911326548
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDP
- Color Brown and White
- Overall Depth 13.77 in
- Outside Length 27.75 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # SC-317AMC192
- Zoro # G911326548
- UPC # 810125804458
- Country of Origin Brazil
- Category Home Storage Cabinets
Dimensions
Overall Depth | 13.77 in |
Outside Length | 27.75 in |
Details
Material | MDP |
Color | Brown and White |
Item | Storage Cabinet |
Shape | Rectangle |
Description
The Ratzer Storage Closet is ideal for storing books, displaying pictures, trophies, decorative items and collectables. Both functional and attractive with its mid-century modern styling, this bookcase is sure to enhance the look of any room in your home. The Ratzer Bookcase includes two soft close doors and 10 shelves. Perfect for your living room, office, bedroom and kid's room.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- MANHATTAN COMFORT Eiffel Storage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-250BMC83)
- MANHATTAN COMFORT Eiffel Storage Cabinet in White (Set of 2) (2-250BMC6)
- MANHATTAN COMFORT Eiffel Storage Cabinet in White (Set of 3) (3-250BMC6)
- MANHATTAN COMFORT Beekman 67.32 Tall Cabinet with 6 Shelves in White (401AMC198)
- MANHATTAN COMFORT Beekman 43.7 Low Cabinet with 4 Shelves in Brown and Pink (400AMC229)
- TUHOME Superior 150 Wall Cabinet With Glass, Four Interior Shelves, Two Double Door, Black (GLW5609)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- Manhattan Comfort Home Storage Cabinets