Shop All Mugs & Tumblers
Manhattan Comfort
Quartier 12 Square Beveled Mugs (11.84 oz.) in Yellow
Mfr # 2-AM96-0654
Zoro # G3863996
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mug Fill Capacity (ounce) 11.84
- Height 4.6
- Overall Height 4.6
- Weight 10.2
- Overall Length 3.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-AM96-0654
- Zoro # G3863996
- UPC # 810042672420
- Country of Origin Brazil
- Category Mugs & Tumblers
Dimensions
Height | 4.6 |
Overall Height | 4.6 |
Overall Length | 3.74 |
Overall Width | 3.74 |
Depth | 3.74 |
Length | 3.74 |
Details
Mug Fill Capacity (ounce) | 11.84 |
Weight | 10.2 |
Mug Weight (pounds) | 0.85 |
Material | Earthenware |
Includes | 12 Mugs. |
Color | Yellow |
Description
The Quartier Beveled Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 Square 11.8 ounce beveled Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Wave and Sevilha.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Pot Holders Black , 12PK (POT-BLACK)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- NTC NTC NTC0062 KW3A Microwave Micro Switch For gersung kw3a (NTC0062)
- SONOCO PLASTIC ACCU LINES Dispenser, Salt(French Fr (15036977)
- MANHATTAN COMFORT Mendi 6 Mugs (12.17 oz.) in Ivory (NM09-7301)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- LOGO BRANDS Texas A&M 30oz Gameday Stainless Tumbler (219-S30T-1)
- LOGO BRANDS Dallas Cowboys 14oz Relief Mug (609-C14RM)
- DICKSONS 16 oz Stainless Steel Travel Mug Full Armor (SSMUG253)
- LOGO BRANDS Cincinnati 14oz Relief Mug (121-C14RM)
- Manhattan Comfort Mugs & Tumblers