Shop All Folding Chairs
Manhattan Comfort
Pullman Folding Dining Chair in Nature Cane- Set of 2
Mfr # DCCA08-NA
Zoro # G104837936
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nature
- Style Folding Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # DCCA08-NA
- Zoro # G104837936
- UPC # 810077084052
- Country of Origin China
- Category Folding Chairs
Details
Color | Nature |
Style | Folding Dining Chair |
Description
Modern - Industry Chic Cane Folding Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 18.11 in. Length, 32.68 in. Height, 20.87 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.72 in. With Weight Capacity of 275 Lbs. * Featuring Folding Capabilities. Perfect to Store Away When Not in Use. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- MANHATTAN COMFORT Lambinet Folding Dining Chair in Nature Cane- Set of 4 (2-DCCA07-NA)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- LANCASTER TABLE & SEATING White Textured and Contoured Folding Chair (384DG64299WH)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- FLASH FURNITURE Allure Series Transparent Side Chair with Gold Base (2-FH-132-CPC1-GG)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- Manhattan Comfort Folding Chairs