Shop All End Tables
Manhattan Comfort
Patchin End Table in Brown
Mfr # 2-ET006-BR
Zoro # G411326543
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 15.75 in
- Tabletop Material Stainless Steel
- Tabletop Color Brown and Gold
- Depth 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-ET006-BR
- Zoro # G411326543
- UPC # 810125807398
- Country of Origin China
- Category End Tables
Dimensions
Length | 15.75 in |
Depth | 15.75 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Brown and Gold |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- Manhattan Comfort End Tables