Shop All Desks
Manhattan Comfort
Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP
Mfr # 136AMC160
Zoro # G8848143
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 53.14"
- Overall Depth 17.51"
- Overall Height 31.1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 136AMC160
- Zoro # G8848143
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 53.14" |
Overall Depth | 17.51" |
Overall Height | 31.1" |
Height | 31.1" |
Width | 53.14" |
Details
Type | Office Desk |
Item | Office Desk,2 Shelf,Mid Century,White |
Color | White |
Material | MDP |
Frame Material | Leg: Solid Wood |
Series | Minetta 2 |
Description
Office Desk,2 Shelf,Mid Century,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 30.9" H, White, MDP (133AMC129)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT Nested Desk, 18.11" D X 47.24" W X 32.09" H, White, High Quality MDP (33AMC6)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D X 48.43" W X 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- SAUDER Beginnings Desk Ss (428235)
- Manhattan Comfort Desks