Shop All Desks
Manhattan Comfort
Office Desk, 17.51" D X 53.14" W X 30.9" H, White, MDP
Mfr # 133AMC129
Zoro # G8848259
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 53.14"
- Overall Depth 17.51"
- Overall Height 30.9"
- Material MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 133AMC129
- Zoro # G8848259
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 53.14" |
Overall Depth | 17.51" |
Overall Height | 30.9" |
Height | 30.9" |
Width | 53.14" |
Details
Type | Office Desk |
Item | Drawer,Mid Century Office Desk |
Color | White |
Material | MDP |
Number of Drawers | 1 |
Series | EDGAR |
Frame Material | Leg: Solid Wood |
Description
Drawer,Mid Century Office Desk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP (136AMC160)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Nested Desk, 18.11" D X 47.24" W X 32.09" H, White, High Quality MDP (33AMC6)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D X 48.43" W X 29.92" H, Dark Brown (138AMC164)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Walnut (I 7640)
- Manhattan Comfort Desks