Shop All Wall Coverings
Manhattan Comfort
Oakland, Vinyl Art Deco In White And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Oakland
Zoro # G205341592
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 71 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Oakland
- Zoro # G205341592
- UPC # 722713654270
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 100 Feet |
Details
Weight | 71 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | WHITE AND SILVER |
Design Match | geometric |
Description
This Art Deco inspired texture will add designer flare to your home office ar any living space. The geometric pattern is evenly distresses with a texture for added dimension. The warm silver metallic and white will compliment any neutral décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- HES Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-2 F 24D 630)
- USA INDUSTRIALS Buna-N O-Ring, Dash 007, PK100 (ZUSAH70007)
- MANHATTAN COMFORT Manchester Fillippa Green Tulip 33 ft L X 205 in W Wallpaper (BR4080-33006)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Grasse Faustin Neutral Floral 33 ft L X 205 in W Wallpaper (BR4072-70045)
- MANHATTAN COMFORT Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nevers)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 18"W x 14"H x 3/8"P (WALP18X14X037PRE)
- Manhattan Comfort Wall Coverings