Shop All Wall Coverings
Manhattan Comfort
Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Norwich
Zoro # G705341580
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 69 LB
- Application prepasted
- Pattern Repeat 21"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Norwich
- Zoro # G705341580
- UPC # 722713654256
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 98 Feet |
Details
Weight | 69 LB |
Application | prepasted |
Pattern Repeat | 21" |
Material | Vinyl |
Color | GREENS AND BLUES |
Design Match | leaves |
Description
This fossil leaf print in a structured pattern will reflect the outdoors to your interior walls. The natural palette of warm greens, mixed with blue greens adds a hint of tropical flare to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Touchless Switch, SS, Brushed (216)
- NATIONAL HARDWARE 4 in. H X 0.75 in. W X 0.07 in. D Zinc-Plated Steel Flat Corner Brace (N266-569)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6850KALJ-10G013)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Gainesville Bygga Bo Neutral Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63001)
- MANHATTAN COMFORT Madison Magdalena Light Green Dandelion 33 ft L X 209 in W Wallpaper (BR4080-92134)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Midland Palmier Orange Lotus Fan 33 ft L X 205 in W Wallpaper (BR4014-26423)
- MANHATTAN COMFORT Jefferson Tatula Chestnut Floral 33 ft L X 209 in W Wallpaper (BR4060-139281)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- Manhattan Comfort Wall Coverings