Shop All Wall Coverings
Manhattan Comfort
Norwalk, Vinyl Birch Trees And Foilage In Black And White Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Norwalk
Zoro # G505341520
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 68 LB
- Application prepasted
- Pattern Repeat 27"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Norwalk
- Zoro # G505341520
- UPC # 722713654249
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 97 Feet |
Details
Weight | 68 LB |
Application | prepasted |
Pattern Repeat | 27" |
Material | Vinyl |
Color | BLACK AND WHITE |
Design Match | trees |
Description
This big, bold, beautiful tree wallpaper will make a lasting impression on any wall in your home. A larger repeat of 27 inches extends the height for more grandeur. The black and white color combination is classic and always on trend.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- WD-40 11OZ Garage Door Lube (10058)
- UNIVERSAL INDUSTRIAL Soss 3/4" x 3-3/4" Medium Duty Invisible Hinge for 1-1/8" Doors Satin Chrome Finish (212U26D)
- ZORO SELECT 17/32 in W x 72 in H Steel Continuous Hinge (4PA96)
- MANHATTAN COMFORT Preston Koko Taupe Floral 33 ft L X 205 in W Wallpaper (BR4014-26453)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Jefferson Tatula Chestnut Floral 33 ft L X 209 in W Wallpaper (BR4060-139281)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Roubaix Drmma Sage Songbirds and Sunflowers 33 ft L X 209 in W Wallpaper (BR4111-63009)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- Manhattan Comfort Wall Coverings