Shop All Wall Coverings
Manhattan Comfort
Norman, Vinyl Gold Brick Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Norman
Zoro # G805341633
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 67 LB
- Application prepasted
- Pattern Repeat 21"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Norman
- Zoro # G805341633
- UPC # 722713654232
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 96 Feet |
Details
Weight | 67 LB |
Application | prepasted |
Pattern Repeat | 21" |
Material | Vinyl |
Color | SHADES OF GOLD |
Design Match | rustic, |
Description
There are brick walls and then there are metallic gold brick walls! This stunning realistic brick design will stande out in any home décor. The warm metallic adds a modern twist to this industrial design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/16 in. L Polished Bronze Bolt Snap 40 lb (T7625614)
- BLUM Euro Slide Blumotion Soft Close Mechanism (Z70.1320)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS3737)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Roubaix Drmma Sage Songbirds and Sunflowers 33 ft L X 209 in W Wallpaper (BR4111-63009)
- MANHATTAN COMFORT Manosque Aida Green Potted Plant 27 ft L X 27 in W Wallpaper (BR4014-87558)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- Manhattan Comfort Wall Coverings