Shop All Dining Room Tables & Sets
Manhattan Comfort
Nomad 67.91 Modern Dining Table in White
Mfr # 122GMC1
Zoro # G610930879
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 67.91 in.
- Height 32.48 in.
- Tabletop Material MDF
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 122GMC1
- Zoro # G610930879
- UPC # 810125805790
- Country of Origin Brazil
- Category Dining Room Tables & Sets
Dimensions
Length | 67.91 in. |
Height | 32.48 in. |
Details
Item | Dining Table |
Shape | Rectangle |
Tabletop Material | MDF |
Finish | Matte |
Color | White |
Weight | 86.24 lbs |
Description
Host your next dinner party in style, with the rustic standout NoMad dining table, that serves as the perfect gathering place for friends and family to come together. Beautifully simple in design with expert quality craftsmanship, this piece is both farmhouse chic and modern all at once. A pedestal base accommodates deep or oversized chairs and blends well with any decor. A dining room focal point, this is a statement piece that will never go out of style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Tatiana Midnight Blue (122GMC4)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Black (1027651)
- MANHATTAN COMFORT Rectangle NoMad 67.91 Dining Table in Nature, 67.91 W, 32.48 L, 29.92 H, MDF Top, Nature (122GMC77)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- LUMISOURCE Folia Dinette Table (DT-FOLIA BK)
- Manhattan Comfort Dining Room Tables & Sets