Shop All Dining Table Benches
Manhattan Comfort
Nomad 67.91 Modern Dining Bench in White
Mfr # 123GMC1
Zoro # G110930874
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 67.91 in.
- Weight 38.5 lbs
- Finish Matte
- Depth 11.73 in.
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 123GMC1
- Zoro # G110930874
- UPC # 810125805837
- Country of Origin Brazil
- Category Dining Table Benches
Dimensions
Length | 67.91 in. |
Depth | 11.73 in. |
Details
Weight | 38.5 lbs |
Item | Dining Bench |
Finish | Matte |
Color | White |
Shape | Rectangle |
Material | MDF |
Description
Perfect for hosting brunch, dinner, and weekend BBQs, the NoMad dining bench instantly provides extra seating thats both beautifully understated and completely functional. Farmhouse chic and rustic in design, the bench has been crafted with quality materials and is built to last. Indoors or outside, the bench is essential for entertaining fireside or for a proper family dinner in the dining room. Timeless and versatile, the bench moves easily from space to space to accompany all good memories.
- •Modern Modern Dining Bench for Dining Room Use.
- •Upon Assembly, Measures: 67.91 in. Length, 18.7 in. Height, 11.73 in. Depth.
- •Seating Space Capacity for 2 Persons.
- •550 Lb. Weight Capacity.
- •Feel the Wood Grain with the Protouch Finish.
- •Includes Adjustable Plastic Feet Stoppers.
- •Rustic Style Bench with Wood-Grain Details and H Base
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in Black (123GMC2)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- BAXTON STUDIO Linda Grey Linen Upholstered and Greywashed Wood Storage Bench (164-10655)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- BAXTON STUDIO Theo Mid-Century Dark Grey Upholstered Walnut Finished Bench (159-9835)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- STANLEY Stanley Consumer Tools 232772 33 in. Heavy Duty Metal Express Folding Workbench; Black (232772)
- Manhattan Comfort Dining Table Benches