Shop All Dining Table Benches
Manhattan Comfort
Nomad 67.91 Modern Dining Bench in Black
Mfr # 123GMC2
Zoro # G210930873
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 67.91 in.
- Weight 38.5 lbs
- Material MDF
- Depth 11.73 in.
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 123GMC2
- Zoro # G210930873
- UPC # 810125805844
- Country of Origin Brazil
- Category Dining Table Benches
Dimensions
Length | 67.91 in. |
Depth | 11.73 in. |
Details
Color | Black |
Weight | 38.5 lbs |
Material | MDF |
Item | Dining Bench |
Shape | Rectangle |
Finish | Matte |
Description
Perfect for hosting brunch, dinner, and weekend BBQs, the NoMad dining bench instantly provides extra seating thats both beautifully understated and completely functional. Farmhouse chic and rustic in design, the bench has been crafted with quality materials and is built to last. Indoors or outside, the bench is essential for entertaining fireside or for a proper family dinner in the dining room. Timeless and versatile, the bench moves easily from space to space to accompany all good memories.
- •Modern Modern Dining Bench for Dining Room Use.
- •Upon Assembly, Measures: 67.91 in. Length, 18.7 in. Height, 11.73 in. Depth.
- •Seating Space Capacity for 2 Persons.
- •550 Lb. Weight Capacity.
- •Feel the Wood Grain with the Protouch Finish.
- •Includes Adjustable Plastic Feet Stoppers.
- •Rustic Style Bench with Wood-Grain Details and H Base
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Vinyl/Metal (493P24)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- MANHATTAN COMFORT NoMad 67.91 Dining Bench, Nature (123GMC77)
- PRAIRIE VIEW INDUSTRIES Prairie View BENCH4 4 ft. Aluminum Single Plank Bench Seat; 17.4 x 9.5 x 48 in. (BENCH4)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- OXFORD COLLECTION Utility Mudroom Bench, Cherry - 35 x 17 x 11.87 in. (203300CH)
- BAXTON STUDIO Theo Mid-Century Dark Grey Upholstered Walnut Finished Bench (159-9835)
- PROGRESSIVE FURNITURE Progressive Furniture D834-69 Dining Room Dining Bench; Oak & Brushed Gray (D834-69)
- Manhattan Comfort Dining Table Benches