Shop All Wall Coverings
Manhattan Comfort
Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nixon
Zoro # G405341545
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 61 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nixon
- Zoro # G405341545
- UPC # 722713654164
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 90 Feet |
Details
Weight | 61 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Black, Brown, Beige |
Design Match | Geometric |
Description
Bring back the 1970's glam with a big bold retro shaped design. This mix of direction forms a secondary square illusion. Create a sense of fun in your surroundings with this timesless gem.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Blue Steel (03_102)
- SOUTHCO-ALBANY DIV Ch Lever Latch W/Lock (S C2-33-21-3)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 25mm ID, PK25 (ZUSAH5X25)
- MANHATTAN COMFORT Grasse Faustin Neutral Floral 33 ft L X 205 in W Wallpaper (BR4072-70045)
- MANHATTAN COMFORT McKinley Mahe Plum Mod Geometric 33 ft L X 205 in W Wallpaper (BR4014-26445)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Madison Magdalena Light Green Dandelion 33 ft L X 209 in W Wallpaper (BR4080-92134)
- MANHATTAN COMFORT Milwaukee Praslin Black Botanical 33 ft L X 205 in W Wallpaper (BR4014-26447)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X94X0250CH)
- Manhattan Comfort Wall Coverings