Shop All Wall Coverings
Manhattan Comfort
Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Niort
Zoro # G605341574
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 58 LB
- Application prepasted
- Pattern Repeat 5.25"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # Niort
- Zoro # G605341574
- UPC # 722713654140
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 87 Feet |
Details
Weight | 58 LB |
Application | prepasted |
Pattern Repeat | 5.25" |
Material | Vinyl |
Color | Greys |
Design Match | Geometric |
Description
A flashback in time with this retro twist design. The tonal colors mixed with a subtle texture create a wonderful illusion on your walls. Your walls will come alive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS ICR626D Satin Chrome Cylinder (ICR626D)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- VON DUPRIN Strike 304L (304L)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newry)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Madison Magdalena Light Green Dandelion 33 ft L X 209 in W Wallpaper (BR4080-92134)
- MANHATTAN COMFORT Lewisville Lizette Cream Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15907)
- MANHATTAN COMFORT Milwaukee Praslin Black Botanical 33 ft L X 205 in W Wallpaper (BR4014-26447)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_03-TeakA)
- Manhattan Comfort Wall Coverings