Shop All Wall Coverings
Manhattan Comfort
Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nice
Zoro # G605341628
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 55 LB
- Application prepasted
- Pattern Repeat 21"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nice
- Zoro # G605341628
- UPC # 722713654119
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 84 Feet |
Details
Weight | 55 LB |
Application | prepasted |
Pattern Repeat | 21" |
Material | Vinyl |
Color | Yellow |
Design Match | Texture |
Description
This a simple linen texture will compliment many feature papers. It's timeless appearance creates a lasting effect in your space. Distressed with a subtle stipple, It adds even more dimension to a seamless and flawless look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS Seamless Zephyr 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (ZR-SWP-PW)
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 14"W x 24"H (GVWVE14X2402RDUWR)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- STRYBUC Die Cast Tilt Corner Key (900-17541)
- MANHATTAN COMFORT Matoury Giulietta Black Painterly Geometric 33 ft L X 205 in W Wallpaper (BR4014-26404)
- MANHATTAN COMFORT Preston Koko Taupe Floral 33 ft L X 205 in W Wallpaper (BR4014-26453)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Glasgow Antoine Denim Flannel 33 ft L X 205 in W Wallpaper (BR4072-70021)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- EKENA MILLWORK Small Baytown Decorative Fretwork Wood Wall Panels, Birch, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BYTBI)
- Manhattan Comfort Wall Coverings