Shop All Wall Coverings
Manhattan Comfort
Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nice
Zoro # G005341594
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 54 LB
- Application prepasted
- Pattern Repeat 21"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nice
- Zoro # G005341594
- UPC # 722713654102
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 83 Feet |
Details
Weight | 54 LB |
Application | prepasted |
Pattern Repeat | 21" |
Material | Vinyl |
Color | Grey |
Design Match | Texture |
Description
This a simple linen texture will compliment many feature papers. It's timeless appearance creates a lasting effect in your space. Distressed with a subtle stipple, It adds even more dimension to a seamless and flawless look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Keycard (10100)
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- MANHATTAN COMFORT Norwalk, Vinyl Birch Trees And Foilage In Black And White Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwalk)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newry)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CABB)
- Manhattan Comfort Wall Coverings