Shop All Wall Coverings
Manhattan Comfort
Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Newry
Zoro # G705341535
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50 LB
- Application prepasted
- Pattern Repeat Random
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # Newry
- Zoro # G705341535
- UPC # 722713654065
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 79 Feet |
Details
Weight | 50 LB |
Application | prepasted |
Pattern Repeat | Random |
Material | Vinyl |
Color | Navy, Blue, Beige |
Design Match | Stripe |
Description
Multiple size stripes band together in this medium scale design. Variations in stripe size creates interest and movement with both light and dark shades. A timeless design that will keep your friends and neighbors talking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- MANHATTAN COMFORT Grasse Faustin Neutral Floral 33 ft L X 205 in W Wallpaper (BR4072-70045)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Gainesville Bygga Bo Green Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63003)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MANHATTAN COMFORT Norman, Vinyl Gold Brick Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norman)
- EKENA MILLWORK 48H x 1T Adjustable PVC Slat Wall Panel Kit w/ 3W Slats, Unfinished contains 15 Slats (SWP60X48X1000UN)
- Manhattan Comfort Wall Coverings