Shop All Wall Coverings
Manhattan Comfort
Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Newport
Zoro # G705341566
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 45 LB
- Application prepasted
- Pattern Repeat 5.25"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # Newport
- Zoro # G705341566
- UPC # 722713654010
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 74 Feet |
Details
Weight | 45 LB |
Application | prepasted |
Pattern Repeat | 5.25" |
Material | Vinyl |
Color | Beige, Black, Tan |
Design Match | Geometric |
Description
Pattern and color create this familiar hour glass design. It is full of energy and movement keeping your eye constantly moving. A classic retro pattern to make your room come alive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- KEYLESS FACTORY KeylessFactory: 2010-2013 Kia Sportage / 3-Button Smart Key / PN: 95430-3W100 / NYOSEKS-SL10ATX (RO-KIA-020)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Chrome 4" (BDS425U26D)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Signature Collection Washed Faux Brown Brick Vinyl Wallpaper (SCRW0104)
- MANHATTAN COMFORT Norman, Vinyl Gold Brick Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norman)
- MANHATTAN COMFORT Manchester Fillippa Green Tulip 33 ft L X 205 in W Wallpaper (BR4080-33006)
- MANHATTAN COMFORT Grant Axelle White Stone 33 ft L X 205 in W Wallpaper (BR4072-70043)
- MANHATTAN COMFORT Gainesville Bygga Bo Neutral Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63001)
- EKENA MILLWORK Extra Small Killeen Decorative Fretwork Wood Wall Panels, Birch, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375KLNBI)
- Manhattan Comfort Wall Coverings