Shop All Wall Coverings
Manhattan Comfort
Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Newport
Zoro # G205341608
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 42 LB
- Application prepasted
- Pattern Repeat 5.25"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Newport
- Zoro # G205341608
- UPC # 722713653983
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 71 Feet |
Details
Weight | 42 LB |
Application | prepasted |
Pattern Repeat | 5.25" |
Material | Vinyl |
Color | Turquoise, Orange |
Design Match | Geometric |
Description
Pattern and color create this familiar hour glass design. It is full of energy and movement keeping your eye constantly moving. A classic retro pattern to make your room come alive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- PRIMELINE TOOLS Non-Marring Sliding Window Lock, Aluminum Finish (2 Pack) (U 9820)
- PAMEX The Blue Thing Temporary Door Latch (DD0430)
- KO-KEN T Handle 1/2 Square Length 280 x 350mm Sliding Bar Free Turn Grip (4711X)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MANHATTAN COMFORT Leicester Cain White Rice Texture 33 ft L X 209 in W Wallpaper (BR4096-520828)
- MANHATTAN COMFORT Newport, Vinyl Squeeze Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newport)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- MANHATTAN COMFORT McKinley Mahe Plum Mod Geometric 33 ft L X 205 in W Wallpaper (BR4014-26445)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- EKENA MILLWORK Small Otis Decorative Fretwork Wood Wall Panels, Walnut, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375OTSWA)
- Manhattan Comfort Wall Coverings