Shop All Wall Coverings
Manhattan Comfort
Newark, Vinyl Little Lines Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Newark
Zoro # G105341579
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 40 LB
- Application prepasted
- Pattern Repeat Random
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Newark
- Zoro # G105341579
- UPC # 722713653969
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 69 Feet |
Details
Weight | 40 LB |
Application | prepasted |
Pattern Repeat | Random |
Material | Vinyl |
Color | Turquoise |
Design Match | Stripe |
Description
This delicate little line design has a natural string effect to add subtle movement to the stripe. A simple and sophisicated statement for any wall in your home. Your space will be something for all to see.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 109 (LP-100-109TA)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- FLASH FURNITURE 24" Weathered Wall Mount Shelf with Hanging Hooks (HFKHD-GDIS-CRE8-142315-GG)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nevers)
- MANHATTAN COMFORT Gainesville Bygga Bo Neutral Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63001)
- MANHATTAN COMFORT Jefferson Tatula Chestnut Floral 33 ft L X 209 in W Wallpaper (BR4060-139281)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Laredo Chet Grey Spray 33 ft L X 209 in W Wallpaper (BR4096-520736)
- EKENA MILLWORK Large Parker Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375PKRMF)
- Manhattan Comfort Wall Coverings