Shop All Wall Coverings
Manhattan Comfort
Nevers, Vinyl Jacaranda Wave Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nevers
Zoro # G005341600
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 38 LB
- Application prepasted
- Pattern Repeat 21"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nevers
- Zoro # G005341600
- UPC # 722713653945
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 67 Feet |
Details
Weight | 38 LB |
Application | prepasted |
Pattern Repeat | 21" |
Material | Vinyl |
Color | Yellow |
Design Match | Texture |
Description
Linear wavy stripes stream down this design. The appearance has a hand drawn quality with simple lines that create a soft impression. Your walls will come alive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 32"H (GVWVE24X3201SFUWR)
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (870B)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83628)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Libourne Agave Light Grey Faux Grasscloth 33 ft L X 205 in W Wallpaper (BR4080-24281)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Newry, Vinyl Step Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Newry)
- EKENA MILLWORK Extra Small Killeen Decorative Fretwork Wood Wall Panels, Red Oak, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375KLNRO)
- Manhattan Comfort Wall Coverings