Shop All Desks
Manhattan Comfort
Nested Desk, 18.11" D X 47.24" W X 32.09" H, White, High Quality MDP
Mfr # 33AMC6
Zoro # G8851591
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nested Desk
- Overall Width 47.24"
- Overall Depth 18.11"
- Overall Height 32.09"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 33AMC6
- Zoro # G8851591
- Country of Origin Brazil
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 18.11" |
Overall Height | 32.09" |
Height | 32.09" |
Width | 47.24" |
Details
Type | Nested Desk |
Item | Nested Desk,Swivel feature,White |
Color | White |
Material | High Quality MDP |
Series | Calabria |
Description
Nested Desk,Swivel feature,White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP (136AMC160)
- MANHATTAN COMFORT Bradley Floating 2-Piece Cubicle Section Desk, Rustic Brown/Yellow (1-229BMC94)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D X 48.43" W X 29.92" H, Dark Brown (138AMC164)
- MANHATTAN COMFORT Cooper Ladder Desk, White (193AMC6)
- MANHATTAN COMFORT Lexington 53.15 Desk Metal Base in Black (72752)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 30.9" H, White, MDP (133AMC129)
- REGENCY 82 D X 71 W X 42 H, Ash Grey, Wood (LRDRT2BFAG)
- Manhattan Comfort Desks