Shop All Wall Coverings
Manhattan Comfort
Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Narbonne
Zoro # G705341610
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 25 LB
- Application prepasted
- Pattern Repeat 13.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Narbonne
- Zoro # G705341610
- UPC # 722713653815
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 54 Feet |
Details
Weight | 25 LB |
Application | prepasted |
Pattern Repeat | 13.5" |
Material | Vinyl |
Color | Yellow, Grey, Black |
Design Match | Geometric |
Description
This classic geometric design has an interesting mix of shapes, lines and texture that play against each other to create a full feature pattern. The space you choose to feature this in will be the talk of your friends. Let your retro style begin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- ARROW Grade 2, Single Cyl, SFIC Less Core, US32D, Rectangle Stk (DBX61-630-IC)
- IVES Satin Chrome Stop WS2026D (WS2026D)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Signature Collection Washed Faux Brown Brick Vinyl Wallpaper (SCRW0104)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- MANHATTAN COMFORT Gainesville Bygga Bo Green Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63003)
- MANHATTAN COMFORT Roubaix Drmma Sage Songbirds and Sunflowers 33 ft L X 209 in W Wallpaper (BR4111-63009)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- EKENA MILLWORK Large Hampton Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 27 "H x 3/8"T (WALP24X28HMP)
- Manhattan Comfort Wall Coverings