Shop All Wall Coverings
Manhattan Comfort
Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Narbonne
Zoro # G505341513
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 27 LB
- Application prepasted
- Pattern Repeat 13.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Narbonne
- Zoro # G505341513
- UPC # 722713653839
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 56 Feet |
Details
Weight | 27 LB |
Application | prepasted |
Pattern Repeat | 13.5" |
Material | Vinyl |
Color | Navy, Blue, Beige |
Design Match | Geometric |
Description
This classic geometric design has an interesting mix of shapes, lines and texture that play against each other to create a full feature pattern. The space you choose to feature this in will be the talk of your friends. Let your retro style begin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Electric Cylindrical Lock, CO100CY70KPATH626LR (CO100CY70KPATH626LR)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- JMA JMA: SC8 / 1145E 5-Pin Schlage Keys - Brass (JMA-SLG-11E)
- MSI Calacatta Cressa 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0022)
- MANHATTAN COMFORT Libourne Agave Light Grey Faux Grasscloth 33 ft L X 205 in W Wallpaper (BR4080-24281)
- MANHATTAN COMFORT Nottingham, Vinyl Harlequin In White And Silver Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nottingham)
- MANHATTAN COMFORT Milwaukee Praslin Black Botanical 33 ft L X 205 in W Wallpaper (BR4014-26447)
- MANHATTAN COMFORT McKinley Mahe Plum Mod Geometric 33 ft L X 205 in W Wallpaper (BR4014-26445)
- MANHATTAN COMFORT Lewisville Lizette Mustard Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15910)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- EKENA MILLWORK Large Beacon Decorative Fretwork Wall Panels in Architectural Grade PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24BEA)
- Manhattan Comfort Wall Coverings