Shop All Wall Coverings
Manhattan Comfort
Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Naperville
Zoro # G405341613
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Naperville
- Zoro # G405341613
- UPC # 722713653808
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 53 Feet |
Details
Weight | 24 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Hot Pink, Red, Orange |
Design Match | Floral |
Description
A big, bold contemporary floral will make a striking impression in your room. The balance of color and shape enhance the flower power design. You will make a huge statement with all your guests with this pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- ZORO SELECT Torsion Spring, 90 Deg, 0.499OD, PK6 (3HPD4)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Narbonne, Vinyl Geo Dome Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Narbonne)
- MANHATTAN COMFORT Milwaukee Praslin Black Botanical 33 ft L X 205 in W Wallpaper (BR4014-26447)
- MANHATTAN COMFORT Norwalk, Vinyl Birch Trees And Foilage In Black And White Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwalk)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Houilles Jubilee Silver Dots 33 ft L X 209 in W Wallpaper (BR4060-347513)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_022)
- Manhattan Comfort Wall Coverings