Shop All Wall Coverings
Manhattan Comfort
Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nantes
Zoro # G605341529
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nantes
- Zoro # G605341529
- UPC # 722713653709
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 43 Feet |
Details
Weight | 14 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Green, Black, Blue, Grey |
Design Match | Foliage |
Description
This stylized leaf has a comtemprary flair with the mix of pattern and color. This will create a beautiful, fresh organic feel in your home. You will make a bold statement for all to see!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL7)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS4)
- ZORO SELECT Auxiliary Lock, Night Latch, Plastic (16-108H)
- MANHATTAN COMFORT Houilles Jubilee Silver Dots 33 ft L X 209 in W Wallpaper (BR4060-347513)
- MANHATTAN COMFORT Libourne Agave Light Grey Faux Grasscloth 33 ft L X 205 in W Wallpaper (BR4080-24281)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Lewisville Lizette Grey Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15909)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MANHATTAN COMFORT Marseille Bazaar Grey Elephant Oasis 33 ft L X 205 in W Wallpaper (BR4014-26437)
- Manhattan Comfort Wall Coverings