Shop All Wall Coverings
Manhattan Comfort
Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nantes
Zoro # G505341537
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13 LB
- Application prepasted
- Pattern Repeat 10.5"
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nantes
- Zoro # G505341537
- UPC # 722713653693
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 42 Feet |
Details
Weight | 13 LB |
Application | prepasted |
Pattern Repeat | 10.5" |
Material | Vinyl |
Color | Duck Egg, Brown, Grey |
Design Match | Foliage |
Description
This stylized leaf has a comtemprary flair with the mix of pattern and color. This will create a beautiful, fresh organic feel in your home. You will make a bold statement for all to see!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/8 in. Concave Roller, Yellow Zinc 2 Pack (D 1795)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MANHATTAN COMFORT Portsmouth Exhale Green Texture 33 ft L X 205 in W Wallpaper (BR4014-26458)
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- MANHATTAN COMFORT Gainesville Bygga Bo Light Grey Woodland Village 33 ft L X 209 in W Wallpaper (BR4111-63006)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- MANHATTAN COMFORT Raleigh Eva Blue Lotus Dreams 33 ft L X 209 in W Wallpaper (BR4080-83122)
- A LA MAISON CEILINGS Seamless Harmony 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (HM-SWP-PW)
- Manhattan Comfort Wall Coverings