Shop All Wall Coverings
Manhattan Comfort
Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft
Mfr # Nancy
Zoro # G405341606
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4 LB
- Application prepasted
- Pattern Repeat Random
- Material Vinyl
- Width 20.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # Nancy
- Zoro # G405341606
- UPC # 722713653600
- Country of Origin Korea, Republic of
- Category Wall Coverings
Dimensions
Width | 20.5 Inch |
Length | 33 Feet |
Details
Weight | 4 LB |
Application | prepasted |
Pattern Repeat | Random |
Material | Vinyl |
Color | Grey |
Design Match | Stripe |
Description
A beautiful medium scale stripe. Classic in design yet versatile for modern interiors. A perfect compliment for many main feature designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 7ft Roll - Dark Gray (03-165)
- LAUREY 12" Edge Pull, Matte Black Finish (96520)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Merrick Cabinet Pull (549-128SBZ)
- MANHATTAN COMFORT Lisieux Olle Cream Forest Sanctuary 33 ft L X 209 in W Wallpaper (BR4080-83111)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- MANHATTAN COMFORT Nixon, Vinyl U Turn Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nixon)
- MANHATTAN COMFORT Manchester Fillippa Blue Tulip 33 ft L X 209 in W Wallpaper (BR4080-33009)
- MANHATTAN COMFORT Grant Axelle White Stone 33 ft L X 205 in W Wallpaper (BR4072-70043)
- MANHATTAN COMFORT Lewisville Lizette Cream Charming Floral 33 ft L X 209 in W Wallpaper (BR4080-15907)
- EKENA MILLWORK Large Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 23 3/8"W x 23 3/8"H x 3/8"T (WALP24X24MRK)
- Manhattan Comfort Wall Coverings