Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Munoz 87.12 TV Stand in Grey Gloss
Mfr # 226352
Zoro # G306287348
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 226352
- Zoro # G306287348
- UPC # 810077087701
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | Grey |
Description
Contemporary - Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 87.12 in. Length, 20.98 in. Height, 15 in. Depth. * Recommended for up to 75 inch. TV. * Includes 2 Side Doors, 1 Center Flip Down Door, 3 Media Shelves and 3 Concealed Compartments. * Features 2 Media Holes for Media and Wire Management. * Frame Made of Solid Wood, MDF and MDP Mix with Painted Finish. * Mop Base Made of Solid Wood and MDF mix for Design and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- MANHATTAN COMFORT Sylvan 70.86" TV Stand with 3-Drawers in Black (224054)
- MANHATTAN COMFORT Jasper 72.91 TV Stand in Off White Matte (226851)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Beige (TVFP4-BG)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- Manhattan Comfort TV Stands & Entertainment Centers