Shop All End Tables
Manhattan Comfort
Monica End Table in Gold
Mfr # ET009
Zoro # G712318858
product price: $206.99
/ea
Free Shipping & Returns
$206.99
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
- Brand Manhattan Comfort
- MFR # ET009
- Zoro # G712318858
- UPC # 810125809033
- Country of Origin China
- Category End Tables
Description
Experience the epitome of modern elegance with the Monica Collection. Its sleek rounded brushed ancient gold stainless steel base and lustrous sintered stone tops effortlessly elevate any space, while the ingenious design allows the end table to slide above the coffee table for a captivating layered effect. Whether acquired together or separately, the Monica Collection offers a timeless fusion of style and versatility, transforming your living space into a realm of contemporary sophistication.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, HI
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
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- Manhattan Comfort End Tables