Shop All Bathroom Vanities with Tops
Manhattan Comfort
Modern Vanity with Sink for Bathroom and Sink Use
Mfr # VS-3603-WH
Zoro # G805347536
Free Shipping & Returns
$499.99
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
- Brand Manhattan Comfort
- MFR # VS-3603-WH
- Zoro # G805347536
- UPC # 810077086186
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Description
Modern Vanity with Sink for Bathroom and Sink Use. * Upon Assembly, Measures: 36 in. Length, 34.75 in. Height, 18.25 in. Depth. * Ceramic Counter Sink Top Included with the Vanity. * Sink Dimensions: 36" Length, 18.125" Width, 5.125" Depth. * Single-Hole Center set Faucet Installation Type. Faucet and Drain Not Included. * Features 3D Geometric Soft Close Doors with Metal Handles, and 1 Inner Shelf Perfect for Towels and Bathroom Storage. * Coordinates with Standard Faucets and Standard 1.7" Drain. Features Chrome-Finish Overflow. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
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
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- KOHLER Ring, Retaining (42265)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- MANHATTAN COMFORT Liberty 31.49 Bathroom Vanity Sink, White (240BMC6)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3601-WH)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- CONVENIENCE CONCEPTS 18 in. Single Bathroom Vanity in Grey (HI2221785)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Polished Chrome Plumbing (8119bxl)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- Manhattan Comfort Bathroom Vanities with Tops