Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Mid-Century Modern Marcus 70.86 TV Stand with Solid Wood Legs in Rustic Brown
Mfr # 261BMC9
Zoro # G710063286
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 261BMC9
- Zoro # G710063286
- UPC # 810125803918
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | Rustic Brown |
Description
Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.86 in. Length, 23.42 in. Height, 14.17 in. Depth. * Recommended for a 70 TV. * Features 2 Media Hole for Cable and Wire Management. * Includes 4 Fixed Shelves and 1 Wide Drawer. * Soft Close Doors with Rounded A-lined Design. * Frame Made of High Quality MDF with Painted Finish. Legs Made of Solid Pine Wood for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Rustic Brown (222BMC9)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, Rustic Brown and Black (236BMC98)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- Manhattan Comfort TV Stands & Entertainment Centers