Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Mid-Century Modern Marcus 70.86 TV Stand with Solid Wood Legs in Greige and Nature
Mfr # 261BMC10
Zoro # G510063172
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Greige and Nature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 261BMC10
- Zoro # G510063172
- UPC # 810125803901
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | Greige and Nature |
Description
Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.86 in. Length, 23.42 in. Height, 14.17 in. Depth. * Recommended for a 70 TV. * Features 2 Media Hole for Cable and Wire Management. * Includes 4 Fixed Shelves and 1 Wide Drawer. * Soft Close Doors with Rounded A-lined Design. * Frame Made of High Quality MDF with Painted Finish. Legs Made of Solid Pine Wood for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Onyx (TVFP4-BL)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- MANHATTAN COMFORT Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Black (19753)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Off White (223BMC1)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- MODWAY FURNITURE Render Display Stand Walnut27 x 37.5 x 13.5 in. (EEI-2542-WAL)
- Manhattan Comfort TV Stands & Entertainment Centers