Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Mid-Century Modern Marcus 62.99 TV Stand with Solid Wood Legs in Matte Black
Mfr # 260BMC8
Zoro # G710063231
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 260BMC8
- Zoro # G710063231
- UPC # 810125803871
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | Matte Black |
Description
Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 62.99 in. Length, 23.42 in. Height, 14.17 in. Depth. * Recommended for a 65 TV. * Features 2 Media Hole for Cable and Wire Management. * Includes 5 Fixed Shelves. * Soft Close Doors with Rounded A-lined Design. * Frame Made of High Quality MDF with Painted Finish. Legs Made of Solid Pine Wood for Fashion and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- MANHATTAN COMFORT Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Black (19753)
- MANHATTAN COMFORT Pomander 85.27 Free Standing Entertainment Center in Grey Gloss (402351)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- MANHATTAN COMFORT Camberly 62.99 TV Stand with 5 Shelves and Wine Storage in White and Cinnamon (246BMC62)
- Manhattan Comfort TV Stands & Entertainment Centers