Shop All TV Stands & Entertainment Centers
Manhattan Comfort
Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use
Mfr # 308GFX3
Zoro # G605346579
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 308GFX3
- Zoro # G605346579
- UPC # 810077086360
- Country of Origin Brazil
- Category TV Stands & Entertainment Centers
Details
Color | White and Blue |
Description
Mid-Century Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 53.7 in. Length, 26.8 in. Height, 15.3 in. Depth. * Recommended for up to a 50" TV Stand. 2 Media Holes Included for Cable and Wire Management. * Frame Made of MDF and MDP Mix with Painted Finish. * Includes 2 Soft Close Doors with 1 Concealed Shelf Divider and 2 Open Shelves. * Unique Faux Leather Pull Button Handles Adding Glam and Sophistication to your Room. * Fashionable Splayed Legs made from Solid Eucalyptus Wood for Extra Durability. * Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- MANHATTAN COMFORT Brighton 60" TV Stand with Glass Shelves and Media Wire Management in Beige (TVFP4-BG)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- MANHATTAN COMFORT Cabrini TV Stand 1.8, Maple Cream/Nude (15454)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- Manhattan Comfort TV Stands & Entertainment Centers