Shop All Bed Frames
Manhattan Comfort
Mid-Century Modern Bedframe with Headboard for Bedroom Use
Mfr # S-BD003-TW-TP
Zoro # G905346583
product price: $615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Color Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # S-BD003-TW-TP
- Zoro # G905346583
- UPC # 810077087367
- Country of Origin China
- Category Bed Frames
Details
Color | Taupe |
Description
Mid-Century Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 43.5 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padding. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 75 inches * 38 inches. * Metal Leg Height: 7.7". Headboard Height: 30" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- OFFICESOURCE Spencer Collection Executive High Back Swivel Tilt with Mahogany Frame (1265VBK)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- MANHATTAN COMFORT Heather Full-Size Bed in Blush (BD003-FL-BH)
- MANHATTAN COMFORT Schwamm Queen Bed in Light Grey (BD004-QN-LG)
- MANHATTAN COMFORT Heather Full-Size Bed in Velvet Cream and Black Legs (S-BD003-FL-CR)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- MANHATTAN COMFORT Crosby Full- Size Bed in Greige (BD009-FL-GE)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- BAXTON STUDIO Bianca White Modern Bed With Tufted Headboard - Full Size (88-4413)
- Manhattan Comfort Beds and Mattresses