Shop All Mugs & Tumblers
Manhattan Comfort
Mendi 6 Mugs (12.17 oz.) in Ivory
Mfr # NM09-7301
Zoro # G3863652
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.85
- Mug Weight (pounds) 0.88
- Weight 5.28
- Mug Fill Capacity (ounce) 12.17
- Length 3.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # NM09-7301
- Zoro # G3863652
- UPC # 810042670716
- Country of Origin Brazil
- Category Mugs & Tumblers
Dimensions
Overall Length | 3.85 |
Length | 3.85 |
Overall Height | 4.05 |
Height | 4.05 |
Depth | 3.85 |
Overall Width | 3.85 |
Details
Color | Ivory |
Mug Weight (pounds) | 0.88 |
Weight | 5.28 |
Mug Fill Capacity (ounce) | 12.17 |
Material | Earthenware |
Includes | 6 Mugs. |
Description
The Mendi Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains six 12.17 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LIGHT SIGNAL RED M3938PR (2J-31157)
- CRESTWARE Sauce Pan w/Cover, 5 qt, 9-1/2 In., SS (SSPAN5WC)
- EKLIND Ballhex-L Xl Cmbo22Pc (17322)
- FRYMASTER Thermopile 36" (8101873)
- MANHATTAN COMFORT Coup 6 Mugs (11.16 oz.) in Yellow (AM94-0490)
- LOGO BRANDS NY Giants 11oz Rally Sublimated Mug (621-C11M-7)
- LOGO BRANDS Alabama 20oz Gameday Stainless Tumbler (102-S20T-1)
- X-PAK 30 oz Double Vacuum Wall Tumbler with Lid with JX Camo (KTXTUM30JX)
- LOGO BRANDS Denver Broncos 14oz Relief Mug (610-C14RM)
- TUXTON CHINA Monterey 3.38 in. Embossed Pattern China Tall Cup - American White - 3 Dozen (YEF-070)
- LOGO BRANDS Green Bay Packers Gameday 30 oz Stainless Tumbler (612-S30T-1)
- Manhattan Comfort Mugs & Tumblers